Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Welding inverter WIS 160 Super+ Würth

For detailed information, other images and documents, please select individual articles from the following table.

Welding inverter WIS 160 Super+ Würth

100% capacity, compatible with 100-metre extension leads (3x2.5mm)

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

  • Efficient, very compact welding machine

  • The digital display makes selecting the right welding current easy

  • Delivered in a durable plastic case


IGBT technology


IGBT technology ensures perfect welding results when using unstable voltage (working with generators)


Distribution fuse


Requires only a 16A fuse


Arc-Force


  • More stable welding voltage

  • Reduced splatter

  • Tidier welded seams

  • Small currents prevent the inverter from getting stuck


Hot-Start


  • Increases the starting current momentarily

  • Easier arc ignition


Anti-Stick


  • The welding voltage is reduced when the welding inverter is stuck on the workpiece

  • Makes removing the welding inverter easier


Contents of delivery:


  • Welding machine WIS 160 Super+

  • Ground cable 1.5 m, 16 mm²

  • Electrode welding cable 2.5 m, 16 mm²

  • Scratch brush / slag hammer

  • Plastic case


Scratch-start TIG (item number 0984 950 001)


  • Scratch-start TIG welding possible with only a welding torch and pressure regulator
Notice
  • Nominal voltage 69 V

  • Minimum generator 6 kVA

  • Fuse size 16 A

  • Connection cable 2 m, 2.5mm2

  • IP Protection class IP 21

  • Load capacity 160 A (at a temperature of 30 °C)